Carbide Micro End Mill, Sq., 0.156x0.234", Milling Dia.: 5/32"
Mfr # EMGN-.156-SF5
Zoro # G4686880
product price: $52.39
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
3"
Length of Cut
0.234"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGN-.156-SF5
Zoro #
G4686880
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
0.234"
Shank Dia.
3/16"
Milling Dia.
5/32"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.156x0.234"
Finish
Uncoated
End Mill Style
Square
End Mill Material
Carbide
Description
Carbide Micro End Mill,Sq.,0.156x0.234 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.