Carbide Micro End Mill Sq 0.250"X3/8, Number of Flutes: 3

  • Mfr # EMGN-.250-SF12

  • Zoro # G4500367


product price: $70.75
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
6"
Length of Cut
0.375"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGN-.250-SF12
Zoro #
G4500367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Length of Cut
0.375"
Shank Dia.
1/4"
Milling Dia.
1/4"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.250"X3/8
End Mill Style
Square
End Mill Material
Carbide
Finish
Uncoated

Description

Carbide Micro End Mill Sq 0.250 In.X3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.