Carbide Micro End Mill Sq .030X.150
Mfr # CCMG-.0300-LF-ALTIN
Zoro # G4486017
product price: $29.45
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.150"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-.0300-LF-ALTIN
Zoro #
G4486017
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.150"
Shank Dia.
1/8"
Milling Dia.
0.030"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq .030X.150
End Mill Style
Square
End Mill Material
Carbide
Finish
AlTiN
Description
Carbide Micro End Mill Sq .030X.150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.