Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Micro End Mill Sq 0.4mmx1.2mm

  • Mfr # AMG-M0.4

  • Zoro # G4478280


product price: $31.69
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
38 mm
Length of Cut
1.2 mm
Milling Dia.
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-M0.4
Zoro #
G4478280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
1.2 mm
Milling Dia.
0.4 mm
Shank Dia.
3 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.4mmx1.2mm
End Mill Material
Carbide
End Mill Style
Square
Finish
Uncoated

Description

Carbide Micro End Mill Sq 0.4mmx1.2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.