Zoro Homepage

Carbide Micro End Mill Sq 0.5mmx1.5mm

  • Mfr # AMG-M0.5

  • Zoro # G4478229


product price: $31.99
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
38 mm
Length of Cut
1.5 mm
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-M0.5
Zoro #
G4478229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
1.5 mm
Shank Dia.
3 mm
Milling Dia.
0.5 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.5mmx1.5mm
Finish
Uncoated
End Mill Style
Square
End Mill Material
Carbide

Description

Carbide Micro End Mill Sq 0.5mmx1.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.