Carbide Micro End Mill, Sq., 0.5mmx1.5mm, Number of Flutes: 4
Mfr # CCMG-M0.5
Zoro # G4698178
product price: $30.55
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
38 mm
Length of Cut
1.5 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-M0.5
Zoro #
G4698178
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
1.5 mm
Milling Dia.
0.5 mm
Shank Dia.
3 mm
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.5mmx1.5mm
End Mill Style
Square
Finish
Uncoated
End Mill Material
Carbide
Description
Carbide Micro End Mill,Sq.,0.5mmx1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.