Carbide Micro End Mill Sq 1/16X3/32, Shank Dia.: 1/8"
Mfr # EMGN-.062-SF10
Zoro # G4498562
product price: $44.29
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.093"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGN-.062-SF10
Zoro #
G4498562
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.093"
Shank Dia.
1/8"
Milling Dia.
1/16"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 1/16X3/32
End Mill Style
Square
End Mill Material
Carbide
Finish
Uncoated
Description
Carbide Micro End Mill Sq 1/16X3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.