Carbide Micro End Mill Sq 3/32X0.139, Finish: Uncoated
Mfr # EMGN-.093-SF8
Zoro # G4499597
product price: $40.15
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.139"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGN-.093-SF8
Zoro #
G4499597
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.139"
Shank Dia.
1/8"
Milling Dia.
3/32"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 3/32X0.139
End Mill Material
Carbide
End Mill Style
Square
Finish
Uncoated
Description
Carbide Micro End Mill Sq 3/32X0.139
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.