Zoro Homepage

Carbide Micro End Mill Sq 3/32X0.139, Overall Length: 2-1/2"

  • Mfr # EMGN-.093-SF10

  • Zoro # G4499509


product price: $44.29
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.139"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGN-.093-SF10
Zoro #
G4499509
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.139"
Shank Dia.
1/8"
Milling Dia.
3/32"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 3/32X0.139
End Mill Style
Square
End Mill Material
Carbide
Finish
Uncoated

Description

Carbide Micro End Mill Sq 3/32X0.139

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.