Zoro Homepage

Carbide Micro End Mill Sq 3/64X0.07, Finish: AlTiN

  • Mfr # EMGN-.047-SF8-ALTIN

  • Zoro # G4498343


product price: $45.65
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.070"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGN-.047-SF8-ALTIN
Zoro #
G4498343
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.070"
Shank Dia.
1/8"
Milling Dia.
3/64"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 3/64X0.07
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Square

Description

Carbide Micro End Mill Sq 3/64X0.07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.