Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Micro End Mill Sq 5/32X0.234

  • Mfr # EMGN-.156-SF15-ALTIN

  • Zoro # G4499971


product price: $69.19
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
4"
Length of Cut
0.234"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGN-.156-SF15-ALTIN
Zoro #
G4499971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Length of Cut
0.234"
Shank Dia.
3/16"
Milling Dia.
5/32"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 5/32X0.234
Finish
AlTiN
End Mill Style
Square
End Mill Material
Carbide

Description

Carbide Micro End Mill Sq 5/32X0.234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.