Carbide Micro End Mill Sq 5/32X0.234, Number of Flutes: 3
Mfr # EMGN-.156-SF5-ALTIN
Zoro # G4499962
product price:Â $56.15
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
3"
Length of Cut
0.234"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMGN-.156-SF5-ALTIN
Zoro #
G4499962
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
0.234"
Shank Dia.
3/16"
Milling Dia.
5/32"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 5/32X0.234
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Square
Description
Carbide Micro End Mill Sq 5/32X0.234
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.