Carbide Micro End Mill Sq 5/64X0.117, Finish: AlTiN
Mfr # EMGN-.078-SF5-ALTIN
Zoro # G4499308
product price: $50.25
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.117"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGN-.078-SF5-ALTIN
Zoro #
G4499308
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.117"
Shank Dia.
1/8"
Milling Dia.
5/64"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 5/64X0.117
Finish
AlTiN
End Mill Style
Square
End Mill Material
Carbide
Description
Carbide Micro End Mill Sq 5/64X0.117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.