Carbide Micro End Mill Sq .5mmx1.5mm
Mfr # AMG-M0.5-ALTIN
Zoro # G4478271
product price: $35.39
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
38 mm
Length of Cut
1.5 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-M0.5-ALTIN
Zoro #
G4478271
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
1.5 mm
Milling Dia.
0.5 mm
Shank Dia.
3 mm
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq .5mmx1.5mm
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Square
Description
Carbide Micro End Mill Sq .5mmx1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.