Carbide Router, 1F, Square, 1/2" x 1-1/2", Number of Flutes: 1

  • Mfr # ARMG-1616-M

  • Zoro # G5334073


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Single End/Double End
Single End
Overall Length
3-1/2"
Length of Cut
1-1/2"
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMG-1616-M
Zoro #
G5334073
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Length of Cut
1-1/2"
Milling Dia.
1/2"
Shank Dia.
1/2"

Details

Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router,1F,Square,1/2" x 1-1/2"
End Mill Material
Carbide
End Mill Style
Router
Finish
Uncoated

Description

Carbide Router,1F,Square,1/2 In. x 1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.