Carbide Router, 1F, Square, 1/4" x 1-1/4", Number of Flutes: 1
Mfr # ARMG-808-L-TICN
Zoro # G5346840
product price:Â $50.85
/eaKey Features
Number of Flutes
1
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1-1/4"
End Mill Style
Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMG-808-L-TICN
Zoro #
G5346840
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/4"
Milling Dia.
1/4"
Shank Dia.
1/4"
Details
Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router,1F,Square,1/4" x 1-1/4"
End Mill Style
Router
End Mill Material
Carbide
Finish
TiCN
Description
Carbide Router,1F,Square,1/4 In. x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.