Zoro Homepage

Carbide Router, 1F, Square, 3/16" x 3/8"

  • Mfr # ARMG-606-S

  • Zoro # G5346752


product price: $27.95
/ea

Key Features

Number of Flutes
1
Single End/Double End
Single End
Overall Length
2"
Length of Cut
3/8"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMG-606-S
Zoro #
G5346752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
3/8"
Shank Dia.
3/16"
Milling Dia.
3/16"

Details

Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router,1F,Square,3/16" x 3/8"
End Mill Material
Carbide
End Mill Style
Router
Finish
Uncoated

Description

Carbide Router,1F,Square,3/16 In. x 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.