Carbide Router, 1F, Square, 3/16" x 5/8"
Mfr # ARMG-606
Zoro # G5346892
product price: $25.75
/eaKey Features
Number of Flutes
1
Single End/Double End
Single End
Overall Length
2"
Length of Cut
5/8"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMG-606
Zoro #
G5346892
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
5/8"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router,1F,Square,3/16" x 5/8"
Finish
Uncoated
End Mill Style
Router
End Mill Material
Carbide
Description
Carbide Router,1F,Square,3/16 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.