Zoro Homepage

Carbide Router, 1F, Square, 5/32" x 5/8"

  • Mfr # ARMG-805

  • Zoro # G5346868


product price: $31.99
/ea

Key Features

Number of Flutes
1
Single End/Double End
Single End
Overall Length
2"
Length of Cut
5/8"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMG-805
Zoro #
G5346868
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
5/8"
Shank Dia.
1/4"
Milling Dia.
5/32"

Details

Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router,1F,Square,5/32" x 5/8"
End Mill Style
Router
End Mill Material
Carbide
Finish
Uncoated

Description

Carbide Router,1F,Square,5/32 In. x 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.