Carbide Router End Mill 1F Sq 1/2"X1
Mfr # PRMG-1616
Zoro # G4508627
product price: $71.25
/eaKey Features
Number of Flutes
1
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRMG-1616
Zoro #
G4508627
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router End Mill 1F Sq 1/2"X1
End Mill Material
Carbide
End Mill Style
Router
Finish
Uncoated
Description
Carbide Router End Mill 1F Sq 1/2 In.X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.