Carbide Router End Mill, 1F, Sq., 1/8x1/2", Number of Flutes: 1

  • Mfr # PRMG-404

  • Zoro # G4690450


product price:  $23.45
/ea

Key Features

Number of Flutes
1
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
1/2"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRMG-404
Zoro #
G4690450
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
1/2"
Milling Dia.
1/8"
Shank Dia.
1/8"

Details

Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router End Mill,1F,Sq.,1/8x1/2"
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Router

Description

Carbide Router End Mill,1F,Sq.,1/8x1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.