Carbide Router End Mill, 1F, Sq., 1/8x1/4", Milling Dia.: 1/8"
Mfr # PRMG-404-S
Zoro # G4690493
product price: $22.99
/eaKey Features
Number of Flutes
1
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
1/4"
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRMG-404-S
Zoro #
G4690493
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
1/4"
Shank Dia.
1/8"
Milling Dia.
1/8"
Details
Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router End Mill,1F,Sq.,1/8x1/4"
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Router
Description
Carbide Router End Mill,1F,Sq.,1/8x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.