Carbide Router End Mill, 1F, Sq., 3/16x5/8", Number of Flutes: 1
Mfr # PRMG-606
Zoro # G4681098
product price:Â $31.45
/eaKey Features
Number of Flutes
1
Single End/Double End
Single End
Overall Length
2"
Length of Cut
5/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRMG-606
Zoro #
G4681098
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
5/8"
Milling Dia.
3/16"
Shank Dia.
3/16"
Details
Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router End Mill,1F,Sq.,3/16x5/8"
End Mill Material
Carbide
End Mill Style
Router
Finish
Uncoated
Description
Carbide Router End Mill,1F,Sq.,3/16x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.