Carbide Routr End Mill, 1F, Sq., 1/2x1-1/2"
Mfr # PRMG-1616-M
Zoro # G4748121
product price: $75.45
/ea
Free Shipping & Returns
Key Features
Number of Flutes
1
Single End/Double End
Single End
Overall Length
3-1/2"
Length of Cut
1-1/2"
Milling Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRMG-1616-M
Zoro #
G4748121
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
1-1/2"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
1
Single End/Double End
Single End
Item
Carbide Router End Mill,1F,Sq.,1/2x1-1/2"
Finish
Uncoated
End Mill Style
Router
End Mill Material
Carbide
Description
Carbide Router End Mill,1F,Sq.,1/2x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.