Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Str-Fl Drill, 11/64 x 1-1/16"

  • Mfr # JDR-11/64

  • Zoro # G4693917


product price: $21.15
/ea

Key Features

Overall Length
2-1/8"
Drill Bit Size
11/64"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDR-11/64
Zoro #
G4693917
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Drill Bit Size
11/64"
Length of Cut
1-1/16"

Details

Item
Carbide Str-Fl Drill,11/64 x 1-1/16"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End

Description

Carbide Str-Fl Drill,11/64 x 1-1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.