Carbide Stub Drill, 135 deg., 5/16x1-5/8", Number of Flutes: 2
Mfr # IDR-5/16
Zoro # G4696078
product price: $39.79
/eaKey Features
Size
5/16 in
Overall Length
2-13/16 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDR-5/16
Zoro #
G4696078
UPC #
-
Country of Origin
United States
Dimensions
Size
5/16 in
Overall Length
2-13/16 in
Shank Dia.
0.3125"
Length of Cut
1-5/8 in
Details
Item
Carbide Stub Drill,135 deg.,5/16x1-5/8"
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill,135 deg.,5/16x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.