Carbide Stub Drill 135Deg 1.5mmx13mm, Number of Flutes: 2
Mfr # IDR-1.5MM-ALTIN
Zoro # G4506588
product price:Â $15.39
/eaKey Features
Size
1.5 mm
Overall Length
38 mm
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDR-1.5MM-ALTIN
Zoro #
G4506588
UPC #
-
Country of Origin
United States
Dimensions
Size
1.5 mm
Overall Length
38 mm
Shank Dia.
0.0591"
Length of Cut
13 mm
Details
Item
Carbide Stub Drill 135Deg 1.5mmx13mm
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill 135Deg 1.5mmx13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.