Carbide Stub Drill 135Deg 3/16X1-1/8, Number of Flutes: 2
Mfr # IDR-3/16-ALTIN
Zoro # G4506831
product price:Â $28.45
/eaKey Features
Size
3/16 in
Overall Length
2-3/16 in
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDR-3/16-ALTIN
Zoro #
G4506831
UPC #
-
Country of Origin
United States
Dimensions
Size
3/16 in
Overall Length
2-3/16 in
Shank Dia.
0.1875"
Length of Cut
1-1/8 in
Details
Item
Carbide Stub Drill 135Deg 3/16X1-1/8
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill 135Deg 3/16X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.