Carbide Stub Drill Ltr, F, 1-1/2", 135 deg., Number of Flutes: 2
Mfr # IDR-F
Zoro # G4684467
product price:Â $45.19
/eaKey Features
Size
F
Overall Length
2-5/8 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDR-F
Zoro #
G4684467
UPC #
-
Country of Origin
United States
Dimensions
Size
F
Overall Length
2-5/8 in
Shank Dia.
0.2570"
Length of Cut
1-7/16 in
Details
Item
Carbide Stub Drill Ltr,F,1-1/2",135 deg.
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill Ltr,F,1-1/2 In.,135 deg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.