Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDR-24-ALTIN
Zoro #
G4506813
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/16"
Drill Bit Size
#24
Length of Cut
1"
Shank Dia.
0.1520"
Details
Item
Carbide Stub Drill Wire 24 1 135Deg
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Description
Carbide Stub Drill Wire 24 1 135Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.