Carbide Stub Drll, 135 deg., 9/32x1-11/16", Length of Cut: 1-1/2"
Mfr # IDR-9/32
Zoro # G4752227
product price:Â $44.95
/eaKey Features
Size
9/32 in
Overall Length
2-11/16 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDR-9/32
Zoro #
G4752227
UPC #
-
Country of Origin
United States
Dimensions
Size
9/32 in
Overall Length
2-11/16 in
Shank Dia.
0.2812"
Length of Cut
1-1/2 in
Details
Item
Carbide Stub Drill,135 deg.,9/32x1-11/16"
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill,135 deg.,9/32x1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.