Carbide Stub Drll Ltr, P, 1-11/16, 135 deg., Drill Bit Finish: AlTiN (Discontinued)
- Mfr # IDR-P-ALTIN
- Zoro # G4744089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDR-P-ALTIN
Zoro #
G4744089
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-15/16"
Drill Bit Size
P
Shank Dia.
0.3230"
Length of Cut
1-11/16"
Details
Item
Carbide Stub Drill Ltr,P,1-11/16,135 deg.
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Drill Bit Finish
AlTiN
Drill Bit Material
Carbide
Description
Carbide Stub Drill Ltr,P,1-11/16,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.