Carbide Taper End Mill Sq 1/8"X1-1/2, Overall Length: 3"
Mfr # EMG-804-1.5T
Zoro # G4496602
product price: $35.95
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1-1/2"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG-804-1.5T
Zoro #
G4496602
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/2"
Milling Dia.
1/8"
Shank Dia.
1/4"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Taper End Mill Sq 1/8"X1-1/2
Finish
Uncoated
End Mill Style
Taper Square
End Mill Material
Carbide
Description
Carbide Taper End Mill Sq 1/8 In.X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.