Zoro Homepage
This item is Discontinued.
Melin Tool Co Carbide Un Thread Mill 0.075 X 0.167 TM-3-48-H

Carbide Un Thread Mill 0.075 X 0.167 (Discontinued)

  • Mfr # TM-3-48-H
  • Zoro # G4509747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-3-48-H
Zoro #
G4509747
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/8"
Length of Cut
0.167"
Cutting Dia.
0.075"

Details

Item
Carbide Un Thread Mill 0.075 X 0.167
Number of Flutes
3
End Mill Material
Carbide
Finish
AlTiN
Single End/Double End
Single End
Flute Type
Helical

Description

Carbide Un Thread Mill 0.075 X 0.167

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.