Zoro Homepage

Carbide Un Thread Mill, 0.0850 x 0.219"

  • Mfr # TM-6-32-S

  • Zoro # G4693269


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2"
Shank Dia.
1/8"
Length of Cut
7/32"
Number of Flutes
2
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-6-32-S
Zoro #
G4693269
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/8"
Length of Cut
7/32"
Cutting Dia.
0.085"

Details

Item
Carbide Un Thread Mill,0.0850 x 0.219"
Number of Flutes
2
Finish
AlTiN
End Mill Material
Carbide
Single End/Double End
Single End
Flute Type
Straight

Description

Carbide Un Thread Mill,0.0850 x 0.219 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.