Carbide Un Thread Mill 0.300 X 19/32
Mfr # TM-1/8-27NPT-H
Zoro # G4509421
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Shank Dia.
5/16"
Length of Cut
19/32"
Number of Flutes
3
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-1/8-27NPT-H
Zoro #
G4509421
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
5/16"
Length of Cut
19/32"
Cutting Dia.
0.300"
Details
Item
Carbide Un Thread Mill 0.300 X 19/32
Number of Flutes
3
Finish
AlTiN
End Mill Material
Carbide
Flute Type
Helical
Single End/Double End
Single End
Description
Carbide Un Thread Mill 0.300 X 19/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.