Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Un Thread Mill 0.300 X 3/4, Number of Flutes: 4

  • Mfr # TM-3/8-24-S

  • Zoro # G4509729


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Shank Dia.
5/16"
Length of Cut
3/4"
Number of Flutes
4
Cutting Dia.
0.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-3/8-24-S
Zoro #
G4509729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
5/16"
Length of Cut
3/4"
Cutting Dia.
0.300"

Details

Item
Carbide Un Thread Mill 0.300 X 3/4
Number of Flutes
4
Finish
AlTiN
End Mill Material
Carbide
Single End/Double End
Single End
Flute Type
Straight

Description

Carbide Un Thread Mill 0.300 X 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.