Carbide Un Thread Mill 0.600 X 1-1/4, Number of Flutes: 6

  • Mfr # TM-3/4-16-S

  • Zoro # G4509677


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2"
Shank Dia.
5/8"
Length of Cut
1-1/4"
Number of Flutes
6
Cutting Dia.
0.600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-3/4-16-S
Zoro #
G4509677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Shank Dia.
5/8"
Length of Cut
1-1/4"
Cutting Dia.
0.600"

Details

Item
Carbide Un Thread Mill 0.600 X 1-1/4
Number of Flutes
6
End Mill Material
Carbide
Finish
AlTiN
Single End/Double End
Single End
Flute Type
Straight

Description

Carbide Un Thread Mill 0.600 X 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.