Carbide Un Thread Mill 0.620 X 1-1/4
Mfr # TM-7/8-9-H
Zoro # G4509038
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2"
Shank Dia.
5/8"
Length of Cut
1-1/4"
Number of Flutes
4
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-7/8-9-H
Zoro #
G4509038
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Shank Dia.
5/8"
Length of Cut
1-1/4"
Cutting Dia.
0.620"
Details
Item
Carbide Un Thread Mill 0.620 X 1-1/4
Number of Flutes
4
Finish
AlTiN
End Mill Material
Carbide
Single End/Double End
Single End
Flute Type
Helical
Description
Carbide Un Thread Mill 0.620 X 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.