Zoro Homepage

Carbide Un Thread Mill 0.735 X 1-3/8, Shank Dia.: 3/4"

  • Mfr # TM-1-12-S

  • Zoro # G4509683


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Shank Dia.
3/4"
Length of Cut
1-3/8"
Number of Flutes
4
Cutting Dia.
0.735"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-1-12-S
Zoro #
G4509683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Shank Dia.
3/4"
Length of Cut
1-3/8"
Cutting Dia.
0.735"

Details

Item
Carbide Un Thread Mill 0.735 X 1-3/8
Number of Flutes
4
Finish
AlTiN
End Mill Material
Carbide
Single End/Double End
Single End
Flute Type
Straight

Description

Carbide Un Thread Mill 0.735 X 1-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.