Carbide Un Thread Mill 0.735 X 1-3/8
Mfr # TM-1-8-H
Zoro # G4509537
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Shank Dia.
3/4"
Length of Cut
1-3/8"
Number of Flutes
4
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-1-8-H
Zoro #
G4509537
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5"
Shank Dia.
3/4"
Length of Cut
1-3/8"
Cutting Dia.
0.735"
Details
Item
Carbide Un Thread Mill 0.735 X 1-3/8
Number of Flutes
4
End Mill Material
Carbide
Finish
AlTiN
Flute Type
Helical
Single End/Double End
Single End
Description
Carbide Un Thread Mill 0.735 X 1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.