Zoro Homepage

Chamfer Mill, Carbide, 90 deg., 3/4" x

  • Mfr # CMG2-2424-90

  • Zoro # G5008363


product price: $202.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Number of Flutes
2
Overall Length
4"
Shank Dia.
3/4"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMG2-2424-90
Zoro #
G5008363
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
3/4"
Length of Cut
3/8"
Milling Dia.
3/4"

Details

Item
Chamfer Mill,Carbide,90 deg.,3/4" x
End Mill Style
Chamfer
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated

Description

Chamfer Mill,Carbide,90 deg.,3/4 In. x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.