Coarse Rougher End Mill, Chf, 1-1/2x2-1/4"
Mfr # CR-2448-2
Zoro # G4744019
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Single End/Double End
Single End
Overall Length
4-1/2"
Length of Cut
2-1/4"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-2448-2
Zoro #
G4744019
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Length of Cut
2-1/4"
Milling Dia.
1-1/2"
Shank Dia.
3/4"
Details
Number of Flutes
6
Single End/Double End
Single End
Item
Coarse Rougher End Mill,Chf,1-1/2x2-1/4"
End Mill Style
Square
End Mill Material
High Speed Steel
Finish
Uncoated
Description
Coarse Rougher End Mill,Chf,1-1/2x2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.