Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coarse Rougher End Mill Chf 1/4X5/8

  • Mfr # ERP-1208-TICN

  • Zoro # G4500592


product price: $45.15
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-7/16"
Length of Cut
5/8"
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERP-1208-TICN
Zoro #
G4500592
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16"
Length of Cut
5/8"
Milling Dia.
1/4"
Shank Dia.
3/8"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Coarse Rougher End Mill Chf 1/4X5/8
Finish
TiCN
End Mill Material
Cobalt High Speed Steel
End Mill Style
Chamfer

Description

Coarse Rougher End Mill Chf 1/4X5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.