Coarse Rougher End Mill Chf 3/4X3/4, Number of Flutes: 4
Mfr # CRS-2424
Zoro # G4492868
product price: $59.99
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3"
Length of Cut
3/4"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRS-2424
Zoro #
G4492868
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
3/4"
Shank Dia.
3/4"
Milling Dia.
3/4"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Coarse Rougher End Mill Chf 3/4X3/4
Finish
Uncoated
End Mill Material
High Speed Steel
End Mill Style
Square
Description
Coarse Rougher End Mill Chf 3/4X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.