Coarse-Rougher End Mill, Sq., 1/2x1-5/8"
Mfr # CCRP-1616-M
Zoro # G4697213
product price: $53.15
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-5/8"
Length of Cut
1-5/8"
Milling Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCRP-1616-M
Zoro #
G4697213
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/8"
Length of Cut
1-5/8"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Coarse-Rougher End Mill,Sq.,1/2x1-5/8"
Finish
Uncoated
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Description
Coarse-Rougher End Mill,Sq.,1/2x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.