Coarse-Rougher End Mill, Sq., 3/4x2-1/2"
Mfr # CRP-2424-M
Zoro # G4697791
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
4-3/4"
Length of Cut
2-1/2"
End Mill Style
Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRP-2424-M
Zoro #
G4697791
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-3/4"
Length of Cut
2-1/2"
Milling Dia.
3/4"
Shank Dia.
3/4"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Coarse-Rougher End Mill,Sq.,3/4x2-1/2"
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Description
Coarse-Rougher End Mill,Sq.,3/4x2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.