Coarse Rougher End Mill, Sq., 7/8x1-1/8"
Mfr # CR-2428
Zoro # G4697283
product price: $67.49
/eaKey Features
Number of Flutes
5
Single End/Double End
Single End
Overall Length
3-3/8"
Length of Cut
1-1/8"
Shank Dia.
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-2428
Zoro #
G4697283
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Length of Cut
1-1/8"
Shank Dia.
3/4"
Milling Dia.
7/8"
Details
Number of Flutes
5
Single End/Double End
Single End
Item
Coarse Rougher End Mill,Sq.,7/8x1-1/8"
Finish
Uncoated
End Mill Style
Square
End Mill Material
High Speed Steel
Description
Coarse Rougher End Mill,Sq.,7/8x1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.