This item is Discontinued.

Melin Tool Co Coarse-Rougher End Mill, Sqr, 2" x 6" CRP-6464-L-TICN

This item is Discontinued.

Melin Tool Co

Coarse-Rougher End Mill, Sqr, 2" x 6" (Discontinued)

Mfr # CRP-6464-L-TICN
Zoro # G5342683
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRP-6464-L-TICN
Zoro #
G5342683
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6"
Shank Dia.
2"
Overall Length
9-3/4"
Milling Dia.
2"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
8
Single End/Double End
Single End
Item
Coarse-Rougher End Mill,Sqr,2" x 6"
Finish
TiCN
End Mill Style
Chamfer

Description

Coarse-Rougher End Mill,Sqr,2 In. x 6 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.