Zoro Homepage
This item is Discontinued.
Melin Tool Co Coarse-Rougher End Mill, Square, 3/4" CCRPM-2424-M

Coarse-Rougher End Mill, Square, 3/4" (Discontinued)

  • Mfr # CCRPM-2424-M
  • Zoro # G5334712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRPM-2424-M
Zoro #
G5334712
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/4"
Shank Dia.
3/4"
Overall Length
4-1/2"
Milling Dia.
3/4"

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single End
Item
Coarse-Rougher End Mill,Square,3/4"
End Mill Style
Chamfer
Finish
Uncoated

Description

Coarse-Rougher End Mill,Square,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.